Abbotsford
sat65596

SATCO LIGHTING 65-596 2 ft X 2 ft Backlit Panel Frame Kit, White Finish

Price $64.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-596

Description

2 ft X 2 ft Backlit Panel Frame Kit, White Finish

Specifications

Brand Name NUVO Lighting Item Name Frame Kit
Length 24.02 in Width 24.55 in
Height 4.33 in Mounting Surface
Material 6063 Aluminum Color/Finish White
For Use With 2 ft x 2 ft Backlit Panel UPC 045923655630

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $47.41 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok