Abbotsford
sat65597

SATCO LIGHTING 65-597 2 ft X 4 ft Backlit Panel Frame Kit White Finish

Price $86.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-597

Description

2 ft X 4 ft Backlit Panel Frame Kit White Finish

Specifications

Brand Name NUVO Lighting Item Name Frame Kit
Length 48 in Width 24.57 in
Height 4.33 in Mounting Surface
Material 6063 Aluminum Color/Finish White
For Use With 2 ft x 4 ft Backlit Panel UPC 045923655647

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok