Abbotsford
sat65363

SATCO LIGHTING 65-363 2' x 4' LED Flat Panel Frame Kit, White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:65-363

Description

2X4 LED flat panel frame kit

Specifications

Brand Name Satco Products Item Name LED Flat Panel Frame Kit
Type Components Length 48 in
Width 24 in Height 3 in
Mounting Surface Color/Finish White
For Use With 2 x 4 ft Flat Panels Standards California Proposition 65 Compliant
UPC 045923663635

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $60.58 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok