Abbotsford
stnl3pnb1lpsq3c

STANPRO 68331 1 ft x 4 ft 120V-347V 3500K/4000K/5000K L3PNB Series LED Backlit Panel

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:68331
Documents Documents

Description

L3PNB LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the colour temperature and lumen output with a simple switch, the L3PNB series is the premier and cost-effective solution for reducing stocking inventory.These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.

Specifications

Brand Name Stanpro Item Name LED Backlit Panel
Type Dimmable Voltage Rating 120 - 347 VAC
Fixture Wattage 20/30/40 W Lamp Type LED
Housing Finish White DLC Y
DLC Code PLS7UQALM10Z DLC Class Standard
DLC Version 5.1 Beam Angle 110° Vertical/110° Horizontal
Average Life 50000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 82 Lumens 2400/3500/4400/2500/3600/4500 lm
Mounting Type Recessed, Suspended, Surface Housing Material Aluminum Alloy
Dimensions 1' x 4' Standards cULus Listed, DLC Listed, ICES 005, FCC Compliant
Application For Damp Locations UPC 069549017016

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $81.87 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok