Abbotsford
stnl3pnb2ls1q40k

STANPRO 68329 2 ft x 2 ft 40W 120V-347V 4000K L3PNB Series LED Backlit Panel

Price $75.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68329
Documents Documents

Description

L3PNB LED panel lights utilize next-generation back-lit technology, ensuring high performance, superior uniformity, and reduced glare. Featuring a 120-347V driver and the versatility to change the colour temperature and lumen output with a simple switch, the L3PNB series is the premier and cost-effective solution for reducing stocking inventory.These commercial grade LED panels lights are the ideal replacement for traditional fluorescent fixtures in offices, schools, and commercial buildings.

Specifications

Brand Name Stanpro Item Name LED Backlit Panel
Type Dimmable Voltage Rating 120 - 347 VAC
Fixture Wattage 40 W Lamp Type LED
Housing Finish White DLC Y
DLC Code PL9ZGWJTR5JM Beam Angle 110° Vertical/110° Horizontal
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 82 Lumens 4500 lm
Mounting Type Recessed, Suspended, Surface Housing Material Aluminum Alloy
Dimensions 2 ft L x 2 ft W x 2-7/16 in D Standards cULus Listed, DLC Listed, ICES 005, FCC Compliant
Application For Damp Locations UPC 069549009608

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok