Abbotsford
ykl2blt233ladplp840

ACUITY 245P88 2 ft x 2 ft 120V-277V 4000K 3300LM 82CRI BLT Series Low-Profile Recessed LED Troffer (Curved, Linear Prisms), White

Price $173.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245P88

Description

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects.

Specifications

Brand Name Lithonia Lighting Item Name LED Troffer
Type Low Profile, Dimmable, Square Voltage Rating 120 - 277 V
Fixture Wattage 26 W Lamp Type LED
Housing Finish Gloss White Series 2BLT2
Average Life 60000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 82
Lens Type Curved, Linear Prism Lumens 3385 lm
Mounting Type Recessed/Ceiling Dimensions 2 ft L x 2 ft W x 2-3/8 in H
Standards CSA Certified, DLC Listed Application For Schools, Offices and other Commercial Spaces, Retail, Hospitals and Healthcare Facilities
UPC 190887529739

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok