ACUITY 224NUR 2 ft x 2 ft 120-277V 4000K 4000LM FS Series Recessed LED Troffer
Description
The 2 ft. by 2 ft. FSL LED lensed lay-in delivers 3300 lumens and 4000 kelvin CCT for quality illumination in applications where LED is desired and budget-consciousness is needed.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Fixture |
Type | Static, Dimmable | Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming |
Fixture Wattage | 27.1 W | Lamp Type | LED |
Housing Finish | Polyester Coated | Series | FS |
Average Life | 60000 hr | Color Temperature | 3300 K |
Color Rendering Index (CRI) | 80 | Lens Type | Satin White |
Lumens | 3300 lm | Mounting Type | Recessed |
Housing Material | Cold Rolled Steel | Dimensions | 24 in L x 24 in W x 4-3/8 in D |
Standards | DLC, CSA Certified | Application | For Hospital, Library, Open Office, Private Office, Retail |
UPC | 820476874406 |
Packages
1 - UNIT - 1 |