Abbotsford
ykl2fsl440lez1lp835n100

ACUITY 225NFR 2 ft x 4 ft 120V-277V 4000L 3500K FS Series Recessed LED Troffer

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:225NFR

Description

The FS Series recessed LED luminaire combines modern aesthetics and performance in a general lighting product that enables the transformation from fluorescent to LED. The high efficacy light engine delivers long life and excellent color to ensure a quality lighting installation. Integrated controls options provide for design flexibility and optimum energy savings. Multiple lumen packages and driver options provide solutions for all your lighting applications. Certain airborne contaminants can diminish integrity of acrylic. Rugged, one-piece cold-rolled steel coated polyester, painted after fabrication. The satin white lens provides excellent shielding and wide distribution. End plates include integral T-bar clips. Fixture may be mounted and wired in continuous rows. Total fixture height is only 4-3/8. Long-life LEDs, coupled with high-efficiency drivers, provide superior illumination for extended service life. 90% LED lumen maintenance at 60,000 hours (L90/60,000). The LEDs have a CRI of 82. eldoLED driver options deliver choice of dimming range, and choices for control, while assuring flicker-free, low-current inrush, 89% efficiency and low EMI. Optional integrated nLight® controls make each luminaire addressable - allowing it to digitally communicate with other nLight enabled controls such as dimmers, switches, occupancy sensors and photocontrols. Simply connect all the nLight enabled control devices and the FSL luminaires using standard CAT-5 cabling. Unique plug-and-play convenience allows devices and luminaires to automatically discover each other and self-commission. Lumen Management: Unique lumen management system (option N80) provides onboard intelligence that actively manages the LED light source so that constant lumen output is maintained over the system life, preventing the energy waste created by the traditional practice of over-lighting. Step-level dimming option allows system to be switched to 50% power for compliance with common energy codes while maintaining fixture appearance. Driver disconnect provided where required to comply with US and Canadian codes.

Specifications

Brand Name Acuity Brands Item Name LED Troffer
Type Direct, Symmetric, Not Dimmable Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish White/Matte
Lamp Wattage 39.4 W Light Color White
Color Temperature 3500 K Color Rendering Index (CRI) 80
Ballast Type Electronic Lens Type Satin White
Lumens 4000 lm Mounting Type Ceiling, Recessed
Dimensions 4 ft L x 610 mm W x 111 mm H Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok