Abbotsford
ykl2gtl2lp840

ACUITY 224P54 2 ft x 2 ft 120V-277V 4000K 2GTL Series LED Recessed Troffer, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:224P54

Description

The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.

Specifications

Brand Name Lithonia Lighting Item Name LED Troffer
Type Dimmable, Rectangular Voltage Rating 120 -277 V
Fixture Wattage 33.3 W Lamp Type LED
Housing Finish Polyester Coated Gloss White Series 2FSL4
Average Life 60000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 4450 lm
Mounting Type Recessed Housing Material Cold Rolled Steel
Dimensions 4 ft L x 2 ft W x 4-3/8 in H Includes Integral T-Bar Clips
Standards CSA Certified, DLC Listed Application For Office, School, Retail and Healthcare Applications
UPC 753573916659

Packages

1 - UNIT - 1 56 - Skid = 56
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok