Abbotsford
ykl2gtl440lez1lp835n100

ACUITY 230ARM 2 ft x 4 ft 120V-277V 4000LM 3500K 2GTL Series LED Recessed Troffer with eldoLED dim Driver, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:230ARM

Description

The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.

Specifications

Brand Name Acuity Brands Item Name LED Troffer
Type Direct, Symmetric Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish White/Matte
Lamp Wattage 38.9 W Color Temperature 3500 K
Color Rendering Index (CRI) 80 Ballast Type Electronic
Lens Type Opal Plastic Lumens 4103.7 lm
Mounting Type Ceiling, Recessed Dimensions 4 ft L x 610 mm W x 82 mm H
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok