ACUITY 224P52 2 ft x 4 ft 120V-277V 3500K 2GTL Series LED Recessed Troffer, White
Description
The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces.The GT Series LED recessed troffer's economical, solid-state lighting is ideal for new construction, renovation and retrofit opportunities. It is ideal for the broad range of applications where general-purpose fluorescent lighting currently prevails including offices, schools and commercial general-ambient applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Troffer |
Type | General Purpose, Dimmable, Rectangular | Voltage Rating | 120 - 277 V |
Fixture Wattage | 43 W | Lamp Type | LED |
Housing Finish | White | Series | 2GTL4 |
Average Life | 72000 hr | Light Color | Warm White |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Lens Type | 0.11 in #12 Pattern Acrylic | Lumens | 4000 lm |
Mounting Type | Recessed | Housing Material | 22 ga Cold Rolled Steel |
Dimensions | 4 ft L x 2 ft W x 3-1/4 in H | Includes | Integral T-Bar Clips |
Standards | CSA Certified | Application | For Schools, Offices and Hospitals |
UPC | 753573916505 |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |