Abbotsford
yklcpx1x4alo7sww7m4

ACUITY 1 ft x 4 ft 120V CPX Series LED Switchable Panel

Price $73.84 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268LG5

Description

The 1 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 2400-4000 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT, neutral to daylight color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Fixture Type Low Profile, Switchable
Voltage Rating 120 V, 0 - 10 V Dimming Fixture Wattage 35.5 W
Lamp Type LED DLC Y
DLC Code PWYHOZKN DLC Class Standard
DLC Version 5.1 Series CPX
Light Output 112.9 lm/W Average Life 50000 hr
Color Temperature 3500/4000/5000 K Lens Type Satin White
Lumens 4009 lm Mounting Type Recessed, T-Grid Ceilings
Housing Material Aluminum Dimensions 4 ft L
Includes Integral T-Bar Clips Standards DLC Listed, NSF Approved, NOM Certified, IC Rated, CSA, cCSAus Certified, Damp Location Listed, NSF Splash Zone 2 Approved
Application For School, Commercial Office or Small Retail Footprint Projects UPC 194994568063

Packages

1 - UNIT - 1 4 - UNIT - 4 40 - SKID - 40
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok