yklcpx2x44000lm40km2

ACUITY 2628G1 2ft x 4ft 4000K 4000LM 80CRI CPX Series LED Lay-In Panel, White

In Stock
Price $94.16 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:2628G1

Description

The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Type T-Bar, Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 40 W
Lamp Type LED Series CPX
Lighting Technology Edge-Lit Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 4000 lm
Mounting Type Recessed/Surface Housing Material Extruded Aluminum
Dimensions 2 ft L x 4 ft W x 1.68 in D Standards CSA Certified, DLC Listed, IC Rated
Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces UPC 191848338506

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok