Abbotsford
yklcpx2x44000lm50km2

ACUITY 2628G4 2 ft x 4 ft 5000K 4000LM 80CRI CPX Series LED Lay-In Panel, White

Inventory
Unavailable for order
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:2628G4

Description

The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Type T-Bar, Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 40 W
Lamp Type LED Series CPX
Lighting Technology Edge-Lit Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 4000 lm
Mounting Type Recessed/Surface Housing Material Extruded Aluminum
Dimensions 2 ft L x 4 ft W x 1.68 in D Standards CSA Certified, DLC Listed, IC Rated
Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok