Abbotsford
yklcpx2x44300lm35kuvolt

ACUITY 265X4X 2 ft x 4 ft 3500K 4300LM 80CRI CPX Series LED Lay-In Panel, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:265X4X

Description

The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.

Specifications

Brand Name Lithonia Lighting Item Name LED Flat Panel
Type Lay-In Voltage Rating 120 - 347 V
Lamp Type LED Housing Finish White
DLC Y DLC Code PZL3RRJA
DLC Class Standard DLC Version 5.1
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lens Type Acrylic Lumens 4300 lm
Mounting Type T-Bar Dimensions 2 x 4 ft
Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces UPC 193048887181

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok