yklcpx2x4alo8sww7m2

Contractor Select LED Flat Panel LED 28.86 W Low, 36.65 W Medium, 50.24 W High, 120 - 277 V, 0 - 10 V Dimming, 2 ft L x 4 ft W Rectangular, Dimmable

In Stock
Price $111.64 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:2628H6

Description

CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Type Rectangular, Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Lamp Type LED
Housing Finish White Series CPX
Lamp Wattage 28.86 W Low, 36.65 W Medium, 50.24 W High Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 3938 lm Low, 4834 lm Medium, 6241 lm High
Mounting Type Recessed Housing Material Extruded Aluminum
Dimensions 2 ft L x 4 ft W Includes Integral T-Bar Clips
Standards CSA Certified, DLC Listed, IC Rated Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces
UPC 193048542844

Packages

1 - UNIT - 1 SKID - SKID - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok