Abbotsford
yklcpx2x23200lm35km4

ACUITY 2 ft x 2 ft 30W 120-277V 3500K 3200LM 80CRI Contractor Select CPX LED Flat Panel, White

Price $89.90 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2628C0

Description

The CPX is an LED edge-lit flat panel offered in industry standard wattages. The cost effective and reliable luminaire features a diffuse lens for even illumination over the surface of the panel. It is ideal for applications such as small offices, schools and retail. FEATURES:- Industry standard wattages- Long-life LEDs maintain greater than 70% of their lumen output at 50,000 hours- 0-10V dimming driver, dims to 10%

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Flat Panel Type T-Bar, Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 30 W
Lamp Type LED Series CPX
Lighting Technology Edge-Lit Average Life 50000 hr
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lens Type Satin White Lumens 3200 lm
Mounting Type Recessed/Surface Housing Material Extruded Aluminum
Dimensions 2 ft L x 2 ft W x 1.68 in D Standards CSA Certified, DLC Listed, IC Rated
Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok