Abbotsford
yklcpanl1x4243344lm40km4

ACUITY 1 ft x 4 ft 120/277V 2400/3300/4400LM 4000K CPANL Series LED Switchable Lumen Flat Panel, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:250EKS

Description

The versatile CPANL LED Switchable Lumen Flat Panel features an integrated driver, with a rigid, deep-drawn backplate that allows CPANL to be suspended or mounted directly to a surface. Its unique, Switchable Lumen feature adds to the panel’s flexibility by allowing you to choose between three lumen outputs with a simple switch. CPANL is ideal for applications such as schools, commercial office, retail and healthcare spaces.

Specifications

Brand Name Lithonia Lighting Item Name LED Flat Panel
Type Switchable, Lumen, Adjustable, Rectangular, Square Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Lamp Type LED Housing Finish White
Series CPANL Lamp Wattage 20/28/39 W
Average Life 60000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Satin White
Lumens 2400/3300/4400 lm Mounting Type Recessed, Surface
Housing Material Aluminum Frame Dimensions 4 ft L x 1 ft W x 1.26 in D
Includes Integral T-Bar Clips Standards CSA Certified, DLC Listed, IC Rated
Application For Schools, Offices, Retail, Convenience Stores, Hospitals, Healthcare Facilities and Other Commercial Spaces

Packages

1 - UNIT - 1 4 - UNIT - 4 56 - PAL - 56
This website uses cookies to ensure you get the best experience on our website. Read more
Ok