Abbotsford
yklblt440ladplp840

ACUITY 1 ft x 4 ft 34W 120-277V 4000LM 4000K 82CRI BLT Series LED Curved Ribbed, Linear Prisms

Price $181.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241XTA

Description

Static air function, 4032 lumens, curved, linear prisms diffuser. The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/4") also makes it an excellent choice for renovation projects.

Specifications

Brand Name Lithonia Lighting Item Name LED Troffer
Type Low Profile, Dimmable, Rectangular Voltage Rating 120 - 277 V
Fixture Wattage 32 W Lamp Type LED
Housing Finish Gloss White DLC Y
DLC Code P35NZU4B DLC Class Premium
DLC Version 5 Series BLT4
Average Life 60000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 82
Lens Type Curved, Linear Prism Lumens 4180 lm
Mounting Type Recessed/Ceiling Dimensions 4 ft L x 1 ft W x 2-3/8 in H
Standards CSA Certified, DLC Listed Application For Schools, Offices and other Commercial Spaces, Retail, Hospitals and Healthcare Facilities
UPC 190887465228

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok