ACUITY 210Y39 2 ft x 2 ft GTL Series General-Purpose Recessed LED Troffer
Description
Affordable LED lay-in that delivers general ambient lighting for many applications such as schools, offices and hospitals. Smooth hemmed sides and smooth inward-formed end flanges for easy handling. Long-life LEDs, coupled with high-efficiency drivers, provide a superior level of illumination. Rated to deliver L80 performance for 50,000 hours. Fully dimmable down to10%. CSA certified to U.S. and Canadian standards. Design Lights Consortium (DLC) Listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Troffer |
Type | Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 38 W | Lamp Type | LED |
Housing Finish | White | Average Life | 50000 hr |
Light Color | Neutral White | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 82 | Lumens | 3700 lm |
Dimensions | 24 in L x 24 in W x 3-1/4 in H | Standards | cCSAus Certified, DLC Qualified |
Packages
1 - UNIT - 1 | 14 - SKID - 14 |