Abbotsford
yklepanl2440l40k

ACUITY 2 ft x 4 ft 120V 4000K 4000LM EPANL Series Fully Luminous Flat Panel

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:247U52

Description

The EPANL is a visually stunning, low profile, easy to install luminaire. The fully luminous lens provides a glare free solution creating a very comfortable environment. Add in standard 0-10V dimming and you can create the right amount of light for the space or task. With a depth of only two inches, restricted plenum space is no longer a concern.Built to last with an aluminum frame for strength and durability the EPANLs frame is welded, sanded and painted eliminating light leakage. Another great feature is the access plate on the back of the fixture for easy access to the electrical compartment adding to the ease of installation.The EPANL luminaire is easy to install with great features making it ideal for many different applications. It is available in two lumen packages and three sizes with multiple configurations for a versatile solution that is DLC qualified (Standard and Premium) and eligible for utility rebates.With great looks, excellent features and ease of installation the EPANL Series fixture is a natural addition to the Lithonia Lighting family.

Specifications

Brand Name Acuity Brands Item Name LED Flat Panel
Type Symmetric, Direct/Indirect Voltage Rating 1 - 10 V Dimming
Lamp Wattage 39 W Color Temperature 0 - 4000 K
Lumens 3400 lm Dimensions 2 x 4 ft

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok