Description
White 2-In-1 Puck. These robust LED pucks feature a frosted lens that delivers highly efficient punches of light, making them well-suited for a variety of applications, including under-cabinet lighting. Whether you prefer a warm, inviting ambiance or a cool, vibrant glow.
Specifications
| Brand Name | DALS Lighting | Sub Brand | Duo-Puck |
| Item Name | LED 2-in-1 Puck Lighting | Type | Color Temperature Changing, Dimmable |
| Voltage Rating | 12 VDC | Fixture Wattage | 2 W |
| Lamp Type | LED | Housing Finish | White |
| Light Output | 138 lm | Average Life | 50000 hr |
| Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Frosted Glass | Mounting Type | Recessed, Surface |
| Housing Material | Aluminum/Steel | Width | 2-5/8 in |
| Height | 1 in | Includes | 24 in Interconnection Harness |
| Standards | cETLus Listed | Application | For Under Cabinet Lighting and a Variety of Other Applications |
| UPC | 775902021810 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 | 50 - UNIT - 50 |