STANDARD PRODUCTS 61955 5M 12V LED Low Voltage Tape Light Kit, Cool White
Description
Stanpro’s LED Tape kits are designed to add ambiance and character to any setting. Delivering even, brilliant light, the color changing RGB, cool white and warm white colors can be used in a multitude of applications, both indoor and outdoor, ranging from under cabinets to cove and perimeter applications.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | LED Tapes | Voltage Rating | 12 VDC |
DLC | N | Average Life | 50000 hr |
UPC | 069549619555 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 20 - UNIT - 20 |