Abbotsford
gmlctk24024ho2765

GM LIGHTING 16.4 ft 24VDC 2700K-6500K CTK Series Tunable White Flexible LED Tape

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:CTK-24024-HO-27-65

Description

GM Lighting's LEDTask 24VDC Tunable White Flexible LED Tape features a unique diode arrangement and controller that enables light output color temp. to be varied between 2700K - 6500K. Perfect for areas that demand a strong and energy efficient light source. FEATURES:• 5 Meter Reel - 16.4'• Flexible high output (HO) LED tape that is cuttable in field (cuttable every 6 pairs of diodes or 2")• Mounts with 3M VHB™ double stick tape• Flexible tape to tape and tape to controller connectors (see below)• Dimmable with controller• Maximum run on a given lead is 16'• Shipped in anti-static packaging• 24VDC remote power supply required• Rated at 6W per foot• 120° viewing angle• 50,000 hr operation• Up to 426 lumens per foot• Class 2• ETL certified• 5 year warranty

Specifications

Brand Name GM Lighting Sub Brand LEDTask™
Item Name LED Tape Light Type Flexible
Voltage Rating 24 VDC Fixture Wattage 6 W/ft
Lamp Type LED Number of Lamps 240
Average Life 50000 hr Light Color Tunable White
Color Temperature 2700 - 6500 K Color Rendering Index (CRI) 90
Mounting Type Surface Standards ETL Listed
UPC 849951009638

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok