gmlgm10024so27

GM LIGHTING GM100-24-SO-27 30M 2700K 24VDC GM100-24 Series LEDTASK Standard Output Flexible LED Linear Ribbon

Availablefor Backorder
Price $950.76 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:gm100-24-so-30

Description

A 24VDC standard output flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses and other constructs where even, energy saving 24VDC standard LED illumination is specified. Available in a 98’-6” (30M) reel. Ribbon can be cut in field to achieve desired length. NOTE: Each 32 foot section needs to be wired to power supply.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Standard Output, Self-Adhesive Voltage Rating 24 VDC
Lamp Type LED Length 30 m
Amperage Rating 5 A Lamp Wattage 1.44 W/ft
Light Color White Color Temperature 2700 K
Mounting Type Surface Width 8 mm
Height 2.4 mm Includes Connection Set
UPC 849951003728

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok