gmlgm120vho16440

GM LIGHTING GM-120VHO164-40 50M 120V 4000K Line Brite™ Flexible LED Ribbon

In Stock
Price $2,021.64 / EA
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:gm-120vho164-40

Description

LineBrite LED is the Industry’s Newest 120V Flexible LED Linear Ribbon. GM Lighting introduces a plug-in or hardwire, high-output, wet location LED flexible linear ribbon, encased in a UV stabilized sturdy clear acrylic, flexible sheath that shields the individual diodes and copper linear buss from exposure to the elements and moisture. Available in a 164 foot reel, LineBrite LED is dimmable with electronic ELV dimmers, and is cuttable in the field. GM Lighting’s LineBrite LED features an optional flexible mounting connector, optional hardwire connector, and a 48” plastic mounting channel. With a maximum run of 164 feet and a minimum run of 19 inches, LineBrite LED is perfect for almost any indoor or outdoor linear lighting challenge. GM Lighting’s LineBrite LED is the perfect solution for illumination of coves, banisters, steps, exterior recesses, signage backlighting and other architectural details. LineBrite also reduces installation costs and comes complete with a 5 year warranty.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok