gmlgmext2412027

GM LIGHTING 120 ft 24VDC 2700K LEDTask Dry Location GMEXT LED Tape

Availablefor Backorder
Price $1,284.23 / EA Eco fees: $0.60
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:gmext-24-120-27

Description

Easy to install with an included junction box that is connected via a modular jack, these 3”, 4” and 6” slim mount, regressed downlights feature superior optics along with Energy Star rating in a streamlined, shallow mount design. FEATURES: - 24VDC - Mounts with 3M VHB double stick tape - Sure-Tite flexible tape to tape and tape to power supply connectors available (see below) - Dimmable (Triac) - Maximum run on a given lead is 60' - Cuttable in the field every 2"

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok