gmldpk9bnk

GM LIGHTING DPK9-BNK 3W 12VDC DPK Series Dimmable Puck Light 3-Puck Kit, Brushed Nickel

Availablefor Backorder
Price $135.42 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:dpk9-bnk

Description

3-Puck kit with power supply, GM Lighting's 3W Accent / Task Dimmable Puck is an easy to install solution for under cabinet lighting where shallow surface mount ability is desired, as well as a modern, clean look. The DPK Series packs in a lot of features that will insure years of maintenance free, warm and natural illumination. KEY FEATURES: • Shallow surface mount (only 5/16") • 12VDC Dimmable • Captive frosted lens • 3W LED • 3000K warm natural light • 150 lumens per puck • 80+ CRI • Can power up to 8 pucks on a single lead (with port blocks) or on multiple leads on a single power supply, up to rated wattage. • 3 puck kit power supply can power a max of 4 pucks(12w total)with 4 port splitter included in the kit. (must buy additional single puck separately) 3 puck kit is alterable, able to power 1,2,3, or 4 pucks. Individual puck lights sold separately.

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok