gmledge2430w

GM LIGHTING 24 inch 24VDC 3000K 550LM SlimEdge Modular Architectural Lightbar, White

In Stock
Price $102.58 / EA
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:edge-24-30-w

Description

SlimEdge is a 24VDC architectural LED linear thin lightbar that is the next evolution in undercabinet lighting. Using high-tech Edgelite technology - SlimEdge creates an even luminance while producing a gentle, soft light. 90+ CRI optics that present no diode imaging on polished surfaces. Available in 8”, 16”, 24” or 32” in white or bronze. Utilizing the wide array of connectors, SlimEdge can be configured to adapt to virtually any application. NOTE: In order to use the Touch Dimmer (EDGE-TD-W or B) from the fixture, you must use GM DPPS Series Plug-In Power Supplies. We have included a DPPS spec sheet below, in the Spec Sheet Download area.

Specifications

Brand Name GM Lighting Sub Brand SlimEdge™
Item Name LED Modular Architectural Lightbar Voltage Rating 24 VDC
Fixture Wattage 10 W Lamp Type LED
Housing Finish White Length 24 in
Lighting Technology High-Tech Edge-Lite Light Output 550 lm
Average Life 50000 hr Light Color Soft White
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lens Type Frosted Polycarbonate Housing Material Aluminum
Width 1-1/2 in Height 3/8 in
Includes (2) Mounting Clips and Screws, EDGE-BB-1-WHITE White SlimEdge to SlimEdge Butt Connector, GMC-PS-24-W 24 in Lightbar to Power Supply Connector Standards cETLus Listed
UPC 849951008570

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok