Abbotsford
gmlesr180024100ho40

GM LIGHTING ESR180024-100-HO-40 98’-6” 24VDC 4000K 94CRI High Output ESR Series LEDTENSITY Flexible LED Linear Tape

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:ESR180024-100-HO-40

Description

LEDTENSITY is a 94CRI flexible LED linear tape that features superior construction and easy mounting. Excellent color rendition and high lumens make this tape perfect for wherever superior color rendition and optimum optics are required. KEY FEATURES:• Flexible LED tape that is cuttable in the field (every 6 diodes or 4"/102mm)• Mounts with 3M VHB double stick tape (attached) or mounting channels• Flexible SureTite tape to tape and tape to power supply connectors available (see below)• Dimmable• Maximum run on a given lead is 32' (std. output) and 16' (high output)• Shipped in anti-static packaging

Specifications

Brand Name GM Lighting Sub Brand LEDtensity™
Item Name LED Tape Light Type Flexible, High Output, Dimmable, Linear
Voltage Rating 24 VDC Lamp Type LED
Length 98 ft 6 in Series ESR
Lamp Wattage 4.4 W/ft Number of Lamps 1800
Light Output 317 lm/ft Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 94
Width 3/8 in Height 1/8 in
Includes 24 in Lead and (15) ESTW-60 Connectors Standards UL Listed
UPC 849951007450

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok