Abbotsford
gmllarc37wwba

GM LIGHTING 7 inch 3.6W 12VDC 3000K LARC3 Series Architectural Low Profile LED Linear Lightbar, Brushed Aluminum

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LARC3-7-WW-BA

Description

Perfect for under-cabinet lighting, display lighting and architectural lighting applications. GM Lighting’s LARC3 Series provides high lumen output, low wattage energy efficient LED lighting in an architecturally inspired design.FEATURES:• Dimmable • 3000K warm white• 50,000 hour LED life• Units join securely together with lightbar to lightbar connectors (LARC3-BB-1 included)

Specifications

Brand Name GM Lighting Item Name Undercabinet Lighting Fixture
Lamp Type LED Not Exchangeable Housing Finish Brushed Aluminum
Length 177.8 mm Series LARC3
Lamp Wattage 3.6 W Light Output 112 lm
Color Temperature 3000 K Housing Material Aluminum
Width 177.8 mm Height 76.2 mm

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok