Abbotsford
gmllarc5830

GM LIGHTING 8-inch 24VDC 3000K LARC5 Series Dimmable Architectural LED Lightbar, Warm White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LARC5-8-30

Description

LARC5 24VDC Architectural LED Linear Lightbar is a brushed aluminum, rigid and unobtrusive (only .81” thickness) dimmable LED Lightbar that utilizes a dense array of strategically placed LEDs. LARC5 can be interconnected in series from one 24VDC power source. 50,000 hour LED life. Designed for cove lighting, commercial and architectural applications. Frosted lens assures an even glow over the length of the fixture with no visible diode imaging. Designed for under cabinet lighting, commercial and architectural lighting applications.KEY FEATURES:• Dimmable• 3000K Warm White• 50,000 Hour LED Life• Units join securely together with lightbar to light bar connectors• Can be mounted with double-stick tape or included brackets

Specifications

Brand Name GM Lighting Item Name LED Under Cabinet Light Bar
Type Non-Dimmable Voltage Rating 24 VDC
Fixture Wattage 3.9 W Lamp Type LED
Housing Finish Aluminum Amperage Rating 160 mA
Lamp Wattage 3.9 W Light Output 182 lm
Color Temperature 3000 K Lens Type Structured Glass
Ballast Type Electronic Transformer Housing Material Aluminum
Width 20.6375 mm Height 15.875 mm
Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok