Abbotsford
gmlltabn8

GM LIGHTING 7-3/4 inch 1.68W 12VDC 3500K LTAB-N Series Aluminum High Output Wet Location LED Linear Lightbar

Price $49.75 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTAB-N-8.

Description

Ideal for outdoor wet bar and commercial kitchen applications.GM Lighting's LTAB-N Series provides high output energy efficient LED lighting in an enclosed aluminum housing. Suitable for installations from -12°F to 150°F.KEY FEATURES:• Dimmable• 50,000 Hour LED Life• Units join securely together with lightbar to lightbar connectors • 120° viewing angle• Totally enclosed• ETL approved

Specifications

Brand Name GM Lighting Item Name LED Under Cabinet Light Bar
Voltage Rating 12 V Fixture Wattage 1.68 W
Lamp Type LED Length 8 in
Lamp Wattage 1.68 W Light Output 132 lm
Color Temperature 3500 K Ballast Type Electronic
Housing Material Aluminum Width 9 mm
Height 6 mm Includes Mounting Clips, (4) Screws, Female Connector with 24 in Lead, (1) Male Plug, 4 Pieces Foam Tape
UPC 849951000208

Packages

1 - UNIT - 1 8 - UNIT - 8
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok