gmlltabn16

GM LIGHTING 15-1/4 inch 3.36W 12VDC 3500K LTAB-N Series Aluminum High Output Wet Location LED Linear Lightbar

Availablefor Backorder
Price $83.82 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:ltab-n-16.

Description

Ideal for outdoor wet bar and commercial kitchen applications. GM Lighting's LTAB-N Series provides high output energy efficient LED lighting in an enclosed aluminum housing. Suitable for installations from -12°F to 150°F. KEY FEATURES: • Dimmable • 50,000 Hour LED Life • Units join securely together with lightbar to lightbar connectors  • 120° viewing angle • Totally enclosed • ETL approved

Specifications

Brand Name GM Lighting Item Name LED Under Cabinet Light Bar
Voltage Rating 12 V Fixture Wattage 3.36 W
Lamp Type LED Length 16 in
Lamp Wattage 3.36 W Light Output 264 lm
Color Temperature 3500 K Ballast Type Electronic
Housing Material Aluminum Width 9 mm
Height 6 mm Includes Mounting Clips, (4) Screws, Female Connector with 24 in Lead, (1) Male Plug, 4 Pieces Foam Tape
UPC 849951000215

Packages

8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok