gmlltb8

GM LIGHTING 7-3/4 inch 12VDC 3500K LTB Series Rigid High Output LED Linear Lightbar

Availablefor Backorder
Price $33.15 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:ltb-8.

Description

If you are seeking LED undercabinet lighting, GM Lighting's rigid high output LED LightBar is a sleek, unobtrusive LED bar that boasts high output 3500K Warm White light at only 1.92W for the 8" bar, and only 3.84W for the 16" bar. 50,000 hour life. Easily mounted, LightBar can be configured for virtually any installation utilizing GM Lighting's LED LightBar connectors. KEY FEATURES: • Dimmable • 3500K Warm White • 50,000 Hour LED Life • 120° Viewing Angle • Units join securely together with lightbar to lightbar connectors enabling custom applications

Specifications

Brand Name GM Lighting Item Name LED Under Cabinet Light Bar
Voltage Rating 12 VDC Fixture Wattage 1.68 W
Lamp Type LED Length 8 in
Lamp Wattage 1.68 W Number of Lamps 12
Light Output 132 lm Color Temperature 3500 K
Ballast Type Electronic Width 8 mm
Height 8 mm Includes One Pair Female White Connector on Both Ends, 4 Pieces 3M Foam Double Face Adhesive Tape Sticked to the Bottom of PCB, 1 Piece 6 in Light Bar to Power Supply Cable Connector
UPC 849951000369

Packages

8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok