Abbotsford
gmlltr30010027

GM LIGHTING 30mtr 2700K 12VDC LEDtask LTR-300-100 Series High Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300-100-27.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation.KEY FEATURES:• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)• Mounts with 3M double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available • Dimmable. For a complete list of applicable dimmers, please consult product page on website.• Class 2. Maximum run on a given lead is 20’.• Shipped in anti-static packaging.

Specifications

Brand Name GM Lighting Sub Brand LEDTask™
Item Name LED Linear Ribbon Light Type High Output, Flexible
Voltage Rating 12 VDC Fixture Wattage 2.6 W
Lamp Type LED Length 30 m
Amperage Rating 21 A Number of Lamps 1872
Average Life 50000 hr Light Color Warm White
Color Temperature 2700 K Mounting Type Recessed/Undercabinet
Power Source Corded Width 0.31 in
For Use With Mounts with 3M VHB Double Stick Tape Includes LTW-24 Ribbon to Power Supply Connectors with 1 - LTW-24 Affixed to Start of Reel
Standards ETL Listed Application Straight, Curved and Irregular Architectural Coves, Indoor Steps and Bannisters, Interior Recesses, Undercabinet and Task Areas
UPC 849951003247

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok