Abbotsford
gmlltr300100ww

GM LIGHTING LTR300-100-WW. 30M 3500K 12VDC LEDtask LTR-300-100 Series High Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300-100-WW.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation.KEY FEATURES:• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)• Mounts with 3M double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available • Dimmable. For a complete list of applicable dimmers, please consult product page on website.• Class 2. Maximum run on a given lead is 20’.• Shipped in anti-static packaging.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type High Output, Class 2 Voltage Rating 12 VDC
Lamp Type LED Length 30 m
Lamp Wattage 1860 W Number of Lamps 217
Light Output 649.606 lm Light Color White
Color Temperature 3500 K Color Rendering Index (CRI) 80
Mounting Type Surface Width 8 mm
Height 3 mm Includes End Piece, Connection Set, 24 in Wire will be Attached at the Start of Each Reel, (15) STW-24's
UPC 849951003254

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok