GM LIGHTING LTR30024-42. 5M 4200K 24VDC LEDtask LTR30024 Series High Output Flexible LED Linear, Natural White Ribbon
Description
GM Lighting’s 24VDC High Output Flexible LED Linear Tape is perfectly suited for cove lighting, architectural detail illumination, theme lighting and accent lighting.KEY FEATURES:• 24V• Dimmable• 5 Meter Reel - 16'4"• 300 LED's per reel• No harmful UV rays• 50,000 hour life• 120° Viewing Angle• Mounts into Tight Spaces• Even Illumination - No Shadowing• Utilizes 3M Double Stick Mounting Tape• Accessories Allow for Multiple Configuration
Specifications
Brand Name | GM Lighting | Item Name | LED Tape Light |
Type | Hybrid High Output, Self-Adhesive | Voltage Rating | 24 VDC |
Lamp Type | LED | Length | 5 m |
Lamp Wattage | 2.6 W/ft | Number of Lamps | 300 |
Light Color | White | Color Temperature | 4200 K |
Mounting Type | Surface | Width | 8 mm |
Height | 2.4 mm | Includes | Connection Set, 24 in Lead Affixed to Ribbon and (3) STW-24s |
UPC | 849951002059 |
Packages
1 - UNIT - 1 |