Abbotsford
gmlltr3002427

GM LIGHTING LTR30024-27. 5M 2700K 24VDC LEDtask™ LTR30024 Series High Output Flexible LED Linear Ribbon, Warm White

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR30024-27.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation. KEY FEATURES:• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)• Mounts with 3M double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available (see below)• Dimmable. For a complete list of applicable dimmers, please consult product page on website.• Class 2. Maximum run on a given lead is 20’.• Shipped in anti-static packaging.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Hybrid High Output, Self-Adhesive Voltage Rating 24 VDC
Lamp Type LED Length 5 m
Lamp Wattage 2.6 W/ft Number of Lamps 300
Light Color White Color Temperature 2700 K
Mounting Type Surface Width 8 mm
Height 2.4 mm Includes Connection Set, 24 in Lead Affixed to Ribbon and (3) STW-24s
UPC 849951002035

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $106.28 / EA Eco fees: $0.15
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok