gmlltr30030

GM LIGHTING LTR300-30. 5M 3000K 12VDC LEDtask LTR300 Series High Output Flexible LED Linear Ribbon

Availablefor Backorder
Price $307.75 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:ltr300-30.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation. KEY FEATURES: • Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm) • Mounts with 3M double stick tape (attached) or mounting channels • Flexible ribbon to ribbon and ribbon to power supply connectors available (see below) • Dimmable. For a complete list of applicable dimmers, please consult product page on website. • Class 2. Maximum run on a given lead is 20’. • Shipped in anti-static packaging.

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type High Output, Ribbon Flexible, Linear, Dimmable Voltage Rating 12 VDC
Fixture Wattage 2.2 W/ft Lamp Type LED
Length 5 m Amperage Rating 3 A
Number of Lamps 300 Light Output 193 lm
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Color Rendering Index (CRI) 80
Width 5/16 in Height 1/8 in
Standards ETL Listed Application Suited for Cove Lighting, Architectural Detail Illumination, Task Lighting and Hospitality Lighting
UPC 849951003346

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok