GM LIGHTING LTR300-SO-42 5M 12VDC 4200K LEDtask LTR300 Series Standard Output Flexible LED Linear Ribbon
Description
GM Lighting’s 12VDC Standard Output Flexible LED Linear Tape is the industry standard where an energy-saving high or standard output LED source is required. Perfectly suited for cove lighting, architectural detail illumination, task lighting and hospitality lighting.FEATURES:• 5 Meter Reel - 16.4'• Dimmable• 300 LED's per reel• No harmful UV rays• 80+ CRI• 50,000 hour life• Cuttable every 3 LED's• 120° Viewing Angle• Mounts into Tight Spaces• Even Illumination - No Shadowing• Utilizes 3M Double Stick Mounting Tape• Accessories Allow for Multiple Configuration• ETL Listed
Specifications
Brand Name | GM Lighting | Sub Brand | LEDTask™ |
Item Name | LED Tape | Type | Flexible, Dimmable, Standard Output, Linear |
Voltage Rating | 12 VDC | Fixture Wattage | 1.52 W/ft |
Lamp Type | LED | Series | LTR300 |
Amperage Rating | 2 A | Number of Lamps | 300 |
Light Output | 144 lm/ft | Average Life | 50000 hr |
Color Temperature | 4200 K | Color Rendering Index (CRI) | 80 |
For Use With | 3M Double Stick Mounting Tape | Includes | (3) LTW-24 Connectors and 24 in Lead |
Standards | cETLus Listed | Application | For Cove Lighting, Architectural Detail Illumination, Task Lighting and Hospitality Lighting |
UPC | 849951004534 |
Packages
1 - UNIT - 1 |