Abbotsford
gmlltr300so27

GM LIGHTING LTR300-SO-27. 5M 2700K 12VDC LEDtask LTR300 Series Standard Output Flexible LED Linear Ribbon

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR300-SO-27.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation. KEY FEATURES:• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)• Mounts with 3M double stick tape (attached) or mounting channels• Flexible ribbon to ribbon and ribbon to power supply connectors available (see below)• Dimmable. For a complete list of applicable dimmers, please consult product page on website.• Class 2. Maximum run on a given lead is 32’-8”.• Shipped in anti-static packaging

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Standard Output, Self-Adhesive Lamp Type LED
Length 5 m Lamp Wattage 1.52 W/ft
Number of Lamps 300 Light Color White
Color Temperature 2700 K Mounting Type Surface
Width 9 mm Height 2.5 mm
Includes Connection Set, 24 in Wire to be Attached at the Start of the Reel and (3) STW-24s UPC 849951001045

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok