gmlltr300sopw

GM LIGHTING LTR300-SO-PW. 5M 3500K 12VDC LEDtask LTR300 Series Standard Output Flexible LED Linear Ribbon, Warm White

Availablefor Backorder
Price $190.15 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:ltr300-so-pw.

Description

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation. KEY FEATURES: • Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm) • Mounts with 3M double stick tape (attached) or mounting channels • Flexible ribbon to ribbon and ribbon to power supply connectors available (see below) • Dimmable. For a complete list of applicable dimmers, please consult product page on website. • Class 2. Maximum run on a given lead is 32’-8”. • Shipped in anti-static packaging

Specifications

Brand Name GM Lighting Item Name LED Strip Light
Voltage Rating 12 VDC Fixture Wattage 1.52 W
Lamp Type Not Exchangeable LED Length 5000 mm
Lamp Wattage 1.52 W Number of Lamps 19
Light Color Pure White Color Temperature 5500 K
Mounting Type Surface Width 9 mm
Height 2.5 mm UPC 849951001069

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok