Abbotsford
gmlltr60wpsoww

GM LIGHTING LTR60WP-SO-WW. 5M 12VDC 3500K LTR Series Wet Location Standard Output Flexible LED Linear Tape

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTR60WP-SO-WW.

Description

GM Lighting’s 12VDC Wet Location LED Linear Tape is the choice for any outdoor LED lighting application. A 50,000 hour LED product that delivers more performance per linear foot than any other equivalent light source. The product provides even illumination without any dark spots.GM Lighting’s Wet Location LED tapes are available in a 1 meter reel and a 5 meter reel. Each 1 meter reel has a male waterproof connector on one end and a female waterproof connector on the opposite end which allows them to be joined together. 1 meter reels include: (1) female wet location tape to power supply connector (LTW-24-WP), 6 silicone mounting clips, 12 stainless steel screws, 2 silicone end caps, 1 male plug for plugging end of run and a tube of silicone sealant. 5 meter reels include: (1) 24” female wet location tape to power supply connector (LTW-24-WP), 20 silicone mounting clips, 40 stainless steel screws, 2 silicone end caps, 1 male plug for plugging end of run and a tube of silicone sealant for ease of installation. Note: Wet location tape is not listed to be directly submerged in water.

Specifications

Brand Name GM Lighting Item Name LED Strip Light
Voltage Rating 12 VDC Fixture Wattage 1.52 W
Lamp Type Not Exchangeable LED Length 1000 mm
Lamp Wattage 1.52 W Number of Lamps 19
Light Color White Color Temperature 3500 K
Mounting Type Surface Width 9 mm
Height 2.5 mm UPC 849951001380

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok