Abbotsford
gmlltrscob24v15w40k16

GM LIGHTING 16ft 24V 1.5W/FT 4000K LTR-S Spec Series COB LED Flexible Tape

Inventory
Unavailable for order at Abbotsford
Manufacturer:GM LIGHTING
Manufacturer #:LTR-S-COB-24V-1.5W-40K-16

Description

GM Lighting’s Specification Series features the newest technology in LED flexible tape. Chip On Board (COB) LED is the new state of the art linear LED system that encapsulates tightly spaced individual diodes into one linear light display. COB Tape features a wider beam spread - 180°! Works with standard dimmers.

Specifications

Brand Name GM Lighting Item Name Chip-On Board LED Tape Light
Type Dimmable, Flexible, Indoor, Linear, Ribbon, Seamless Voltage Rating 24 VDC
Fixture Wattage 234 W Lamp Type LED
Number of Lamps 156 Series LTR-S
Lamp Wattage 1.5 W Color Temperature 4000 K
Color Rendering Index (CRI) 95 Lumens 142 lm
Dimensions 16 ft 4 in L x 0.39 in W Includes 3M Adhesive Backing, (3) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector
Standards UL Listed Application For Dry Locations
UPC 849951016131

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok