Abbotsford
gmlltrscob24v3w35k16

GM LIGHTING 16ft 24V 3W/FT 3500K LTR-S Spec Series LED Flexible COB Tape

Price $215.89 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-S-COB-24V-3.0W-35K-16

Description

GM's Specification Series Flexible LED COB Tape combines style and technology with reliability with 90+CRI and cuttable in the field every 1". LM80 and IP20 rated. Reel includes 24" lead affixed to tape with (3) ESTW-60 Sure-Tite connectors.

Specifications

Brand Name GM Lighting Item Name Chip On Board LED Tape Light
Type Flexible, Linear, Ribbon, Seamless Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 156
Series LTR-S Spec Lamp Wattage 3 W/ft
Color Temperature 3500 K Color Rendering Index (CRI) 95
Lumens 275 lm/ft Dimensions 16 ft 4 in L x 0.39 in W x 0.039 T
Includes (3) ESTW-60 Sure-Time Connectors Standards Class II, UL, ETL Listed and Title 24 Compliant
Application For Dry Location UPC 849951014373

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok