Abbotsford
gmlltrp24v15w27k100

GM LIGHTING 100ft 24V 1.5W/FT 125LM 2700K LTR-P Pro Series Flexible LED Tape

Price $593.40 / EA Eco fees: $0.45
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-1.5W-27K-100

Description

GM’s 1.5W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is ea professional LED linear solution.FEATURES:- 1.5W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- 5 year warranty when paired with GM power supply

Specifications

Brand Name GM Lighting Sub Brand LEDTask™ 2020
Item Name LED Tape Light Type Dimmable, Indoor, Linear, Flexible
Voltage Rating 24 VDC Lamp Type LED
Number of Lamps 120 Series LTR-P Pro
Lamp Wattage 1.5 W Color Temperature 2700 K
Color Rendering Index (CRI) 90 Lumens 125 lm
Enclosure Type IP20 Housing Finish White
Dimensions 100 ft L x 0.39 in W Includes 3M Adhesive Tape, (10) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector
Standards Class II, UL, ETL Listed and Title 24 Compliant Application For Dry Location
UPC 849951013543

Packages

1 - UNIT - 1 7 - UNIT - 7
This website uses cookies to ensure you get the best experience on our website. Read more
Ok