Abbotsford
gmlltrp24v15w30k16

GM LIGHTING 16ft 24V 1.5W/FT 126LM 3000K LTR-P Pro Series Flexible LED Tape

Price $100.93 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-1.5W-30K-16

Description

GM's Pro Series Flexible LED Tape combines style and technology with reliability. Designed for professional installations that demand a high level of quality, the LTR-P Series includes a wide array of key features and is available in 16 ft-4 inch (5M) and 100 ft (30M) reels.

Specifications

Brand Name GM Lighting Sub Brand LEDTask™ 2020
Item Name LED Tape Light Type Dimmable, Indoor, Linear, Flexible
Voltage Rating 24 VDC Lamp Type LED
Number of Lamps 120 Series LTR-P Pro
Lamp Wattage 1.5 W Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 126 lm
Enclosure Type IP20 Housing Finish White
Dimensions 16 ft 4 in L x 0.39 in W Includes 3M Adhesive Tape, (3) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector
Standards Class II, UL, ETL Listed and Title 24 Compliant Application For Dry Location
UPC 849951013475

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok