Abbotsford
gmlltrp24v3w24k16

GM LIGHTING 16ft 24V 3W/FT 2400K LTR-P Pro Series Flexible LED Tape

Price $98.45 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-3.0W-24K-16

Description

GM’s 3W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is a professional LED linear solution.FEATURES:- 3W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- Class 2- 5 year warranty when paired with GM power supply

Specifications

Brand Name GM Lighting Item Name LED Tape Light
Type Dimmable, Flexible, Indoor, Linear, Ribbon, Self-Adhesive Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Series LTR-P Pro Lamp Wattage 3 W
Light Color Warm White Color Temperature 2400 K
Color Rendering Index (CRI) 90 Lumens 211 lm
Dimensions 16 ft 4 in L x 0.39 in W Includes 3M Adhesive Back, (3) ESTW-60 Sure-Tite 60 in Adjustable Tape to Power Connector
Standards cETLus Certified, Class II, Title 24 Compliant, UL Listed Application For Dry Location
UPC 849951014793

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok