Abbotsford
gmlltrp24v3w27k16

GM LIGHTING 16ft 24V 3W/ft 2700K LTR-P Professional Series Flexible LED Tape

Price $106.28 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LTR-P-24V-3.0W-27K-16

Description

GM’s 3W Pro Series Flexible LED Tape combines style and technology with reliability. The Pro Series is a professional LED linear solution.FEATURES:- 3W / ft.- 90+ CRI- Dry location- 120 LED's per meter- Cuttable every 2"- Premium diodes- 120° viewing angle- Dimmable- 3M adhesive back- Maximum runs on a given lead are 32'8" or 60'- Includes Sure-tite connectors- UL certification- Class 2- 5 year warranty when paired with GM power supply

Specifications

Brand Name GM Lighting Item Name Tape Light
Type Dimmable, Flexible, Indoor, Ribbon Voltage Rating 24 VDC
Lamp Type LED Number of Lamps 120
Series LTR-P Pro Lamp Wattage 3 W/ft
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lumens 225 lm/ft Dimensions 16 ft L x 0.39 in W x 0.039 in T
Includes (3) ESTW-60 Sure-Time Connectors Standards Class II, UL, ETL Listed and Title 24 Compliant
Application For Dry Location UPC 849951013666

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok